missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High reactivity Cy™3 and Cy™5 dyes: 40,000pmol reactive dye per vial, at >75% reactive dye content
- Each vial is sufficient for one labeling reaction of up to 0.5-2μg of aa-cDNA or 3-10μg aa-RNA
- Ready-to-use, individually dispensed
Specifications
Specifications
| For Use With (Application) | Only reactive CyDye fluors specifically optimized for Nucleic Acid microarray labeling |
| Quantity | 12 Vials |
| Product Type | CyDye Post-Labeling Reactive Dye Pack |
| Kit Contents | 12 Vials Cy3 NHS Ester and 12 vials Cy5 NHS Ester |
| pH Range | 8.5 to 9.5 |
| Sufficient For | One labeling reaction of up to 0.5 to 2μg of aa-cDNA or 3 to 10μg aa-RNA |
| Content And Storage | -15°C to -30°C |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?