missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Order Info
Large range of bulk packs available for greatest economy. The packs contain fluors carrying two reactive groups on each dye molecule for general labeling of protein amine groups.
Specifications
Specifications
| For Use With (Application) | Suitable for general labeling of Amine residues |
| Quantity | 50 mg |
| Product Type | Cy3 bis-NHS Ester |
| Kit Contents | Foil packs, each containing 5, 10 or 50mg dried dye |
| Content And Storage | 2°C to 8°C |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H317-May cause an allergic skin reaction.
- H332-Harmful if inhaled.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Cy3 (Bis NHS ester)
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?