missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ CyDye™ Value Packs (mono-Reactive NHS Ester)
Shop All Cytiva Products
Click to view available options
Quantity:
1 mg
10 mg
150 μg
25 mg
5 mg
50 mg
Label or Dye:
Cy3.5
Cy5
Cy7
Product Type:
Cy3.5 NHS Ester
Cy5 NHS Ester
Cy7 NHS Ester
Unit Size:
10mg
150µg
1mg
25mg
50mg
5mg
Description
- Contains derivitized CyDyes that carry only one reactive group on each dye molecule
- pH range: 3 to 10
- DMSO tolerant
- Photostable
- Example protocols included with each dye pack
Specifications
Specifications
| For Use With (Application) | For labeling via Amine groups, CyDyes are suitable for use in applications such as Fluorescence resonance energy transfer (FRET), time resolved-Fluorescence resonance energy transfer (TR-FRET) and Fluorescence polarization (FP) |
| Quantity | 1 mg |
| Product Type | Cy3.5 NHS Ester |
| Kit Contents | Foil packs, each containing 1, 5, 10, 25 or 50mg dried dye |
| pH Range | 3 to 10 |
| Content And Storage | 2°C to 8°C |
| Label or Dye | Cy3.5 |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction