missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hyperfilm™ ECL

Product Code. 10607665 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (LxW):
12.7 x 17.8 cm (5 x 7 in.)
18 x 24 cm (7.1 x 9.5 in.)
20.3 x 25.4 cm (8 x 10 in.)
Quantity:
100 Sheets/Box
50 Sheets/Box
Unit Size:
100 sheets
50 sheets
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Quantity Unit Size
10607665 18 x 24 cm (7.1 x 9.5 in.) 50 Sheets/Box 50 sheets
10534205 18 x 24 cm (7.1 x 9.5 in.) 100 Sheets/Box 100 sheets
10752067 12.7 x 17.8 cm (5 x 7 in.) 50 Sheets/Box 50 sheets
10479214 20.3 x 25.4 cm (8 x 10 in.) 50 Sheets/Box 50 sheets
10075224 20.3 x 25.4 cm (8 x 10 in.) 100 Sheets/Box 100 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10607665 Supplier Cytiva Supplier No. 28906836
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Use with all blue and green light chemiluminescent systems. Cytiva Amersham™ Hyperfilm™ ECL is constructed from a clear base coated on both sides with a photographic emulsion that is protected by an anti-scratch layer.

  • Antistatic coating reduces risk of visible artifacts
  • Clear base offers high contrast for easy reading of images
  • Suitable for use with all blue and green light chemiluminescent systems
  • Film can be processed in automatic processors or manually using most common X-ray film developers and fixers
  • Chemiluminescent detection in Western, Southern, and Northern blots
TRUSTED_SUSTAINABILITY

Specifications

Product Type Amersham Hyperfilm ECL
For Use With (Application) Chemiluminescent detection in Western, Southern, and Northern blots.
Quantity 50 Sheets/Box
Content And Storage 4°C
Dimensions (LxW) 18 x 24 cm (7.1 x 9.5 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.