missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Protran™ Supported NC Nitrocellulose Western Blotting Sandwiches
Shop All Cytiva Products
Click to view available options
Length (Metric):
8 cm
Width (Metric):
9 cm
Pore Size:
0.2 μm
0.45 μm
Unit Size:
Pack of 10
Description
- Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
- Fit most precase gel formats
Specifications
Specifications
| Length (Metric) | 8 cm |
| Width (Metric) | 9 cm |
| Quantity | Pack of 10 |
| Format | Sandwich |
| Pore Size | 0.2 μm |
Safety and Handling
Signal Word
- Danger||
- Flammable solid Category 1
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : nitrocellulose
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction