missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Spacers for Vertical Gel Units

Product Code. 10704987 Shop All Cytiva Products
Change view
Click to view available options
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Width (Metric):
0.1 cm
2 cm
Unit Size:
Pack of 2
Product Code. Thickness (Metric) Width (Metric) unitSize
10704987 0.1 cm 0.1 cm Pack of 2
10400735 0.15 cm 0.1 cm Pack of 2
10259234 0.07 cm 2 cm Pack of 2
10075264 0.1 cm 2 cm Pack of 2
4 options
This item is not returnable. View return policy

Product Code. 10704987

Brand: Cytiva SE611821.0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) SE 400, SE 600 Vertical Gel Electrophoresis Unit
Type Spacer
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Length (Metric) 16 cm
Width (Metric) 0.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.