missing translation for 'onlineSavingsMsg'
Learn More

Merck Amicon™ Stirred Cell Seal Kits

Product Code. 15846432 Shop All Merck Products
Change view
Click to view available options
Volume (Metric):
50 mL
400 mL
Diameter (Metric) Filter:
44.5 mm (filter)
76 mm (filter)
Filtration Area:
13.4 cm2
41.8 cm2
Unit Size:
400mL
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Filter Filtration Area unitSize
15846432 50 mL 44.5 mm (filter) 13.4 cm2 Each
15897364 400 mL 76 mm (filter) 41.8 cm2 400mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15846432 Supplier Merck Supplier No. UFSC050SL
  • ONLINE EXCLUSIVE PRICE
    157.00 €
    145.04 € / Pack of 1
    Save 11.96 €
    7% Off
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use with solutions up to 10% macrosolute concentration. Amicon™ Stirred Cell Seal Kit includes 3 silicone gaskets and O-rings. The Amicon stirred cell model provides high flow rates and is capable of rapid concentration or salt removal / concentration in the same unit.

Amicon™ Stirred Cell Seal Kit (3 each o-ring and gasket)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Silicone
Filtration Area 13.4 cm2
For Use With (Application) Protein desalting, purification and concentration
Includes Amicon™ Stirred Cell 50 mL Seal Kit (3 Ea. o-ring and gasket)
Quantity 3 Ea. gaskets and O-rings
Type Ultrafiltration Equipment
Volume (Metric) 50 mL
Height (Metric) 11.7 cm
Diameter (Metric) 44.5 mm filter
Diameter (Metric) Filter 44.5 mm (filter)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.