missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonia solution 25%, BAKER ANALYZED™, J.T. Baker™, Avantor™
Shop All J.T.Baker Products
Click to view available options
Quantity:
1 L
2.5 L
Unit Size:
1 L
2.5 L
Specifications
Specifications
| Boiling Point | 32°C to 37.7°C (1013 hPa) |
| Melting Point | -60°C to -57.5°C |
| Density | 0.88 - 0.91 g/cm³ (20°C) |
| Quantity | 2.5 L |
| Packaging | Glass bottle |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- ACUTE AQUATIC Acute 1
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- H400-Very toxic to aquatic life.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction