missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Qualitative Grade 1290 Filter Papers

Product Code. 10736092 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
240 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10736092 125 mm Pack of 100
10002411 240 mm Pack of 100
10397781 90 mm Pack of 100
10032361 110 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10736092 Supplier Sartorius Supplier No. FT3208125

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration.

Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content < 0,1% according to DIN 54370. Wet-strengthened.
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Cotton Linters, Refined Pulp
Particle Retention 3 to 5 μm
Pore Size 3 to 5 μm
Filtration Speed 100 sec.
Grade 1290
Quantity 100/Pk.
Thickness (Metric) 0.21 mm
Type Qualitative Filter Paper
Diameter (Metric) 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.