missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes
BIOPHARMA

Product Code. 16625514 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 1200
Pack of 2100
Pack of 3600
Pack of 6000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16625514 12 x 12 in. Pack of 2100
17444502 4 x 4 in. (10.16 x 10.16 cm) Pack of 1200
17899950 6 x 6 in. (15.24 x 15.24 cm) Pack of 6000
16615514 9 x 9 in. (22.86 x 22.86 cm) Pack of 3600
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16625514 Supplier Contec™ Supplier No. AMEC0004
  • ONLINE EXCLUSIVE PRICE
    332.00 €
    281.60 € / Pack of 2100
    Save 50.40 €
    15% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.

  • Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
  • Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
  • Exceptionally absorbent in terms of weight-to-capacity ratio
  • Low levels of particles and extractables
  • Double packaged to preserve product integrity
  • Recommended for use in ISO Class 6 and above cleanroom environments
  • General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
  • Designed for nonabrasive applications

Order Info

Basis weight: 54.2g/m2.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 6.4mL/g; Extrinsic: 356mL/m²
Basis Weight 57
Certifications/Compliance ISO Class 6
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.