missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Kappa™ Sterile LE Wipes
BIOPHARMAGREENER_CHOICE

Product Code. 16695524 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
16695524 9 x 9 in. (22.86 x 22.86 cm) Pack of 1000
16605534 12 x 12 in. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16695524 Supplier Contec™ Supplier No. NWPZ0001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Certificate of Sterility and Certificate of Irradiation with each case.

Designed for wiping in ISO Class 5 environments. Contec™ Amplitude™ Kappa™ Sterile LE Wipes are low endotoxin wipes that meet the FDA standard for bacterial endotoxins using Limulus Amoebocyte Lysate at the endotoxin limit for medical devices at <20 EU/device.

  • Sterile, nonpyrogenic nonwoven wiper made of cellulose-free lyocell (rayon) and polyester material
  • Ideal for product wipe down and cleaning the exterior surfaces of equipment in the biotech, pharmaceutical, and medical device industries
  • Unique surface texture provides effective cleaning and particle removal
  • Low levels of particles and extractables
  • High water and solvent sorbent capacity and rate
  • Gamma-irradiated to a Sterility Assurance Level (SAL) of 10-6

Order Info

Sterile packaging features peelable outer bag and linear tear inner bag; embossed lot numbers on both bag seals for lot traceability. Basis weight, 65g/m2.

Compliance

Passes LAL test for endotoxins (<20 EU/device). Validated to a 10-6 SAL per AAMI/ISO 11137 Method 1 Guidelines for sterilization of medical devices.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Lyocell, Polyester
Certifications/Compliance ISO Class 5
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for wiping down products and cleaning equipment surfaces in sterile areas
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.