missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Lambda™ Hydroentangled Polyester Wipes
BIOPHARMA

Product Code. 15114599 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
30 x 30 cm (12 x 12 in.)
Unit Size:
Pack of 2700
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15114599 30 x 30 cm (12 x 12 in.) Pack of 2700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15114599 Supplier Contec™ Supplier No. AMLA0002
  • ONLINE EXCLUSIVE PRICE
    385.00 €
    326.52 € / Pack of 2700
    Save 58.48 €
    15% Off
View all promotions
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide outstanding sorbency in an all-purpose wipe. Contec™ Amplitude™ Lambda™ Hydroentangled Polyester Wipes are made from a nonwoven fabric and are strong and durable, even when wet.

  • Strong and durable hydroentangled fabric
  • Low levels of particles and residues
  • Extremely absorbent
  • General purpose cleaning in biotech, pharmaceutical, semiconductor, electronics, medical device, and printed circuit board industries
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.36mL/g
Extrinsic: 295mL/m²
Construction Hydroentangled
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.