missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes
GREENER_CHOICE

Product Code. 17983752 Shop All Contec Products
Change view
Click to view available options
Packaging Quantity:
75 Wipes/Bag, 16 Bags/Cs.
Unit Size:
Pack of 1200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
17983752 75 Wipes/Bag, 16 Bags/Cs. Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17983752 Supplier Contec™ Supplier No. AMVS0001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Clean surfaces effectively without scratching. Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes are made with fabric knitted from filament polyester for a soft, textured surface.

  • Soft, textured wipe surface for effective cleaning without scratching
  • Laser cut, which seals the fibers at edges
  • Made with fabric knitted from filament polyester
  • Packaged in an ISO Class 4 cleanroom to further reduce contamination
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heatseal Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Edges Laser cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity 75 Wipes/Bag, 16 Bags/Cs.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.