missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes
GREENER_CHOICE

Product Code. p-6966062 Shop All Contec Products
Click to view available options
Packaging Quantity:
150 Wipes/Bag, 8 Bags/Cs.
Unit Size:
Pack of 1200
This item is not returnable. View return policy

Product Code. 17983752

Brand: Contec™ AMVS0001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean surfaces effectively without scratching. Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes are made with fabric knitted from filament polyester for a soft, textured surface.

  • Soft, textured wipe surface for effective cleaning without scratching
  • Laser cut, which seals the fibers at edges
  • Made with fabric knitted from filament polyester
  • Packaged in an ISO Class 4 cleanroom to further reduce contamination
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heatseal Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Edges Laser cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity 150 Wipes/Bag, 8 Bags/Cs.
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.