missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ StandardWeight Knitted Wipes
BIOPHARMA

Product Code. 16011412 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
Unit Size:
Pack of 1800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
16011412 23 x 23 cm (9 x 9 in.) Pack of 1800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16011412 Supplier Contec™ Supplier No. AMVL0001
  • ONLINE EXCLUSIVE PRICE
    496.00 €
    420.52 € / Pack of 1800
    Save 75.48 €
    15% Off
View all promotions
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Amplitude™ StandardWeight Knitted Wipes are polyester interlock knit wipes with sealed edges.

  • Amplitude knitted wipes are lightweight, 100% polyester interlock knit wipes that feature a soft, textured surface for effective cleaning without scratching.
  • Wipes are made with fabric knitted from filament polyester.
  • They have good sorbency with solvents and are extremely low in particles and fibers.
  • Wipes are laundered and packaged in an ISO Class 4 cleanroom to further reduce contamination.
  • Wipes are laser cut, which seals the fibers at the edges.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.