missing translation for 'onlineSavingsMsg'
Learn More

Labconco 2 ml Pre-Scored Flat Bottom Ampule

Product Code. 10208304 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
2 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10208304 2 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10208304 Supplier Labconco Supplier No. 7570810

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Labconco Ampules are fabricated of highest quality borosilicate glass for strength and durability.

Labconco Ampules are fabricated of highest quality borosilicate glass for strength and durability. Ampules are sold in packages of 100.

Specifications

Capacity (Metric) 2 mL
Material Borosilicate Glass
Weight (English) 3.0 lbs
Weight (Metric) 1.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.