missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Analytik Jena Handheld Mini Ultraviolet Lamp

Product Code. 13297000 Shop All Cole-Parmer Products
Change view
Click to view available options
Wavelength:
365 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength unitSize
13297000 365 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13297000 Supplier Cole-Parmer™ Supplier No. 9760212

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cole Parmer Analytik Jena Handheld Mini Ultraviolet Lamp is small, lightweight, and ideal for use anywhere

Cole Parmer Analytik Jena Handheld Mini Ultraviolet Lamp is small, lightweight, and ideal for use anywhere

  • Average bulb life is 3000 hours
  • Choose from single- or dual-wavelength models.
  • The dual wavelength model has a wavelength selector for choosing 254 or 365 nm light.
  • Product may contain trace amounts of mercury and cautions should be used in breakage, cleanup, shipping and/or disposal.

Specifications

Voltage 115 V
Wattage 4 W
Wavelength 365 nm
Depth (English) 6.5 in.
Depth (Metric) 16.5 cm
Height (English) 1-3/4 in.
Height (Metric) 4.4 cm
Includes 4 x AA batteries; 1 x 4-watt tube
Lighting Intensity 230 μW/cm2 at 3 in.
Width (English) 1-1/4 in.
Width (Metric) 3.2 cm
Product Type Handheld UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.