missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional Andrex™ Complete Clean Toilet Tissue

Product Code. 30560039
Change view
Click to view available options
Packaging Quantity:
4 x 9 Rolls
Unit Size:
36 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30560039 4 x 9 Rolls 36 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30560039 Supplier Kimberly-Clark Professional Supplier No. 4970108
  • ONLINE EXCLUSIVE PRICE
    59.00 €
    22.84 € / 36 rolls
    Save 36.16 €
    61% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Complete clean toilet tissue with a unique 3D Wave™ texture.

  • Toilet tissues with a unique 3D Wave™ texture
  • Andrex™ toilet rolls provide a proven effective clean
  • All of our primary packaging material is made using at least 30% recycled material.
  • Each toilet tissue sheet is embossed with a unique 3D Wave™ texture for an efficient clean
  • Approved by the British Skin Foundation.
  • Primary packaging material is made using at least 30% recycled material
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper Roll
Length (English) 16.8 in.
Length (Metric) 42.8 cm
Width (English) 12.3 in.
Width (Metric) 31.3 cm
Material Tissue
Packaging Quantity 4 x 9 Rolls
Size Standard Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.