missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional Andrex™ Family Soft Toilet Tissue

Product Code. 30560042
Change view
Click to view available options
Packaging Quantity:
5 x 9 Rolls
Unit Size:
45 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30560042 5 x 9 Rolls 45 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30560042 Supplier Kimberly-Clark Professional Supplier No. 4978336
  • ONLINE EXCLUSIVE PRICE
    63.00 €
    24.61 € / 45 rolls
    Save 38.39 €
    60% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Family soft toilet tissue for a pure and gentle clean.

  • For a pure and gentle clean, use Andrex™ toilet roll
  • Every sheet of Andrex™ toilet tissue is embossed with our iconic puppies
  • All of our primary packaging material is made using at least 30% recycled material
  • Every sheet of Andrex™ toilet tissue is embossed with our iconic puppies
  • Approved by the British Skin Foundation
  • All of our primary packaging material is made using at least 30% recycled material
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper Roll
Length (English) 20.6 in.
Length (Metric) 52.5 cm
Width (English) 12.4 in.
Width (Metric) 31.5 cm
Material Tissue
Packaging Quantity 5 x 9 Rolls
Size Standard Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.