missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional Andrex™ Ultimate Quilts Toilet Tissue

Product Code. 30560037
Change view
Click to view available options
Packaging Quantity:
4 x 9 Rolls
Unit Size:
36 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30560037 4 x 9 Rolls 36 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30560037 Supplier Kimberly-Clark Professional Supplier No. 4474132
  • ONLINE EXCLUSIVE PRICE
    80.00 €
    30.93 € / 36 rolls
    Save 49.07 €
    61% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultimate quilts toilet tissue softest and most comforting toilet roll for skin.

  • Ultimate Quilts toilet tissue is our softest and most comforting toilet roll for skin
  • Dermatologically tested, our thick, super soft tissue sheets have a unique Air Pocket™ texture
  • All of our primary packaging material is made using at least 30% recycled material
  • Dermatologically tested, our thick, super soft tissue sheets have a unique Air Pocket™ texture
  • Approved by the British Skin Foundation
  • All of our primary packaging material is made using at least 30% recycled material
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper Roll
Length (English) 16.8 in.
Length (Metric) 42.8 cm
Width (English) 12.3 in.
Width (Metric) 31.3 cm
Material Tissue
Packaging Quantity 4 x 9 Rolls
Size Standard Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.