missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Angled Two-Neck Round-Bottom Flask
Distillation flasks with angled side neck (20°)
48.28 € - 69.96 €
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
10000311
|
Lenz Laborglasintrumente™
03214437 |
100 mL | Center neck - NS 29/32, Side Neck - NS 29/32 |
50.46 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10070221
|
Lenz Laborglasintrumente™
03213158 |
500 mL | Center neck - NS 24/29, Side Neck - NS 14/23 |
53.80 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10788831
|
Lenz Laborglasintrumente™
03214170 |
1000 mL | Center neck - NS 29/32, Side Neck - NS 14/23 |
48.28 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10284571
|
Lenz Laborglasintrumente™
03214270 |
1000 mL | Center neck - NS 29/32, Side Neck - NS 19/26 |
69.96 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
- Distillation flasks acc. to DIN 12394 and in addition to DIN standard
- With NS
- With angled side neck (20°)
- With inscription label
- Material: DURAN™
Specifications
Borosilicate Glass (3.3) | |
1 |