missing translation for 'onlineSavingsMsg'
Learn More

Byotrol ANIGENE Professional Surface Disinfectant Cleaner - Defra-approved

Product Code. 31703015
Change view
Click to view available options
Scent:
Citrus
Fresh Scent
Unscented
Unit Size:
1000 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Scent unitSize
31703015 Citrus 1000 L
31703016 Fresh Scent 1000 L
31703017 Unscented 1000 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
SAFETY PRECAUTIONS DANGER: Causes skin irritation. Causes serious eye damage. Very toxic to aquatic life with long lasting effects. Wear protective gloves/protective clothing/eye protection/face protection. IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing. Immediately call a POISON CENTER or doctor/physician. Wash contaminated skin thoroughly after handling. IF ON SKIN: Wash with plenty of soap and water. Dispose of contents/container in accordance with national regulations.
Product Code. 31703015 Supplier Byotrol Supplier No. SKU051A
 Restricted Item
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
SAFETY PRECAUTIONS DANGER: Causes skin irritation. Causes serious eye damage. Very toxic to aquatic life with long lasting effects. Wear protective gloves/protective clothing/eye protection/face protection. IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing. Immediately call a POISON CENTER or doctor/physician. Wash contaminated skin thoroughly after handling. IF ON SKIN: Wash with plenty of soap and water. Dispose of contents/container in accordance with national regulations.

Defra-approved surface disinfectant cleaner for animal health environments, supporting effective infection control through broad-spectrum disinfection and fast action.

  • ANIGENE Professional Surface Disinfectant Cleaner - Defra-approved - Citrus (1000L): A trusted, veterinary-grade surface disinfectant cleaner designed to support robust biosecurity in animal health environments, from practices and referral hospitals to shelters and farms.
  • Defra-approved for animal disease control: Approved for use against notifiable animal diseases, giving animal health professionals confidence that their disinfection protocols meet recognized UK standards.
  • Broad-spectrum efficacy: Effective against bacteria, viruses, fungi, and spores, helping to reduce the risk of cross-contamination and infection transmission between patients, staff, and environments.
  • Cleans and disinfects in one step: Combines powerful cleaning with proven disinfection, removing organic soiling while delivering reliable pathogen control to save time and simplify protocols.
  • Designed for demanding veterinary environments: Suitable for use across a wide range of hard surfaces, including floors, walls, worktops, kennels, stables, and transport areas commonly found in animal care settings.
  • Professional 1000 L format; Supplied in a bulk 1000 L format to support high-volume users, reduce delivery frequency, and provide cost-effective, consistent access to disinfectant across large sites.
  • Supports best-practice biosecurity: Developed with animal health professionals in mind, helping organizations demonstrate a clear commitment to infection prevention, animal safety, and staff well-being.
  • Differentiated by veterinary heritage: Part of the ANIGENE range, trusted by vets, animal charities, and professionals worldwide for consistent performance, technical support, and sector-specific expertise.
  • Reliable and versatile: Ideal for routine hygiene, outbreak response, and high-risk areas, making it a dependable cornerstone of everyday cleaning and disinfection protocols.

Specifications

Product Type Cleaner Concentrate
Color-coded No
Form Concentrated Liquid
pH 10.5 to 11.4
Scent Citrus
Sterility Non-sterile
Autoclavable Autoclavable
Color Orange
Dilution 1 to 10%
Dimensions (L x W x H) 1200 x 1000 x 1400 cm
Filtered Filtered
Flammable No
Packaging Intermediate Bulk Container (IBC)
Volume (Metric) 1000 L
Weight (Metric) 1057 kg
Show More Show Less

Use biocides safely. Always read the product label and information before use. ANIGENE should be rinsed off food contact surfaces, food/water bowls and toys.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.