missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Anne Safety Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
Unit Size:
1 pair
Description
- S1P-Safety shoe with sole plate for dry work
- GripForce™ Easy Twist
- Microfiber construction
- ESD: Electrostatic Discharge
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
| Closure Type | Laces |
| Color | Black |
| Design | Anne |
| Liner Material | Hydro-Tec™ Sanitized Silver |
| Material | Microfiber |
| Size | 41 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction