missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Anne Safety Shoes
Supremely comfortable, sculpted ladies safety shoe. Features SmartTecAir™ technology to remove moisture and perspiration instantly.
103.00 € - 120.84 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Anne |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15999081
|
Emma Safety Footwear
MM92251635 |
35 |
120.84 €
1 pair |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15919091
|
Emma Safety Footwear
MM92251637 |
37 |
120.84 €
1 pair |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15929091
|
Emma Safety Footwear
MM92251638 |
38 |
120.84 €
1 pair |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15949091
|
Emma Safety Footwear
MM92251640 |
40 |
120.84 €
1 pair |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15959091
|
Emma Safety Footwear
MM92251641 |
41 |
120.84 €
1 pair |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
15969091
|
Emma Safety Footwear
MM92251642 |
42 |
120.84 €
1 pair |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15939091
|
Emma Safety Footwear
MM92251639 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15909091
|
Emma Safety Footwear
MM92251636 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S1P-Safety shoe with sole plate for dry work
- GripForce™ Easy Twist
- Microfiber construction
- ESD: Electrostatic Discharge
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Anne | |
Microfiber |