missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 73-500 Sterile Neoprene Cleanroom Gloves
BIOPHARMA

Product Code. 15610924
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
This item is not returnable. View return policy

Product Code. 15610924

Brand: Ansell 73500065

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Thin, sterile neoprene gloves offer added tactile sensitivity and provides chemical splash resistance against a broad range of chemicals. Compatible with Class 100/ ISO 5 cleanroom environments.

  • Sensitive neoprene
  • Ideal for double donning and dry applications
  • Not made of natural rubber latex or accelerators
  • Increased sensitivity due to the polymer thickness
  • Anatomic hand specific design for comfort and fit
  • Chemical splash resistance
  • Long rolled beaded cuff
  • Gamma irradiation sterilization
  • Smooth grip, powder free
  • Applications include:
    • Blending of liquids
    • Analytical testing/ measurements
    • Blistering operations
    • Pelletizing and pressing drugs
    • Organic and other material synthesis
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AS/NZS 4179, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 6.6 mil
Finger Thickness (Metric) 0.16 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6.5
Sterility Sterile
Thickness (English) 6.6 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 73500065
Series TouchNTuff™ 73-500
Tensile Strength 17 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.