missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-430 Chemical Safety Gloves
Description
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Cotton-flocked lined nitrile shell manages perspiration
- Snug, second-skin tailoring for wet grip dexterity
- 10 mil shell protects against incidental exposure to bases, oils, fuels
- Nitrile coating for snag, puncture and abrasion protection
- Foldable gutter cuff to prevent dripping on forearm
- Available in sizes 7 through 11
- Antistatic according to EN1149
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category III, EN 1149 |
| Chlorinated | No |
| Applications | Industrial |
| Color | Green, Anthracite |
| Finger Thickness (English) | 0.0212 in. |
| Finger Thickness (Metric) | 0.54 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?