missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 38-612 Butyl Viton Chemical Resistant Gloves

Product Code. p-6551026
Click to view available options
Size:
10
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15806942

Brand: Ansell 38612100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Butyl and viton industrial gloves offer advanced chemical resistance, protecting against aliphatic, halogenated and aromatic hydrocarbons, as well as concentrated mineral acids.

  • Gloves offer advanced chemical resistance and feature a 0.3mm butyl-viton layer.
  • Designed with a naturally curved ergonomic shape to enhance comfort, ensure dexterity, and make donning and doffing easier.
  • Recommended for automotive, life sciences, chemical, and emergency medical service industries.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Chlorinated No
Applications Industrial
Color Black
Latex Free Yes
Material Viton, Butyl
Product Type Butyl Gloves
Size 10
Thickness (English) 11 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:1010, EN 388:1010X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES BCFLPST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Grip Design Smooth
Lining Unlined
Model 38-612
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.