missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-800 Foam Nitrile Coated Work Gloves
GREENER_CHOICE

Product Code. p-144457 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12610762 6 12 pairs
11796394 7 12 pairs
11736414 9 12 pairs
11716723 10 12 pairs
12600762 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12610762 Supplier Ansell Supplier No. 11800060
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Foam nitrile coating enhances grip capabilities which allows workers to easily perform tactile tasks. Gloves are tailored at the base of the pinky finger to better conform to the natural contour of the hand.

  • Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel
  • New design provides more durability than previous formulations
  • Foam coating increases breathability for user comfort
  • Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
  • Enhanced grip capabilities in dry and slightly oily environments
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance CE Category II, EN 388:2016+A1:2018 3131A, EN 407:2020 X1XXXX, EN ISO 21420:2020, REACH, OEKO-TEX STANDARD 100
Certifications/Compliance (Europe) CE Category II, EN 388:2016+A1:2018 3131A, EN 407:2020 X1XXXX, EN ISO 21420:2020, REACH
Chemotherapeutic Rated No
Coated Area Palm, Fingers
Construction Knit
Coating Material Nitrile Foam
Color Gray, White
Cut Resistance Rating ANSI A1
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Nylon
Product Type Seamless Knit Gloves
Size 6
Style Knit Wrist
For Use With (Application) Automotive Repairs, Heavy Equipment Operation, Metal Fabrication, and Light Chemical Handling
Gender Unisex
Glove Cuff Style Knit
Grip Design Textured
Liner Material Nylon
Packaging Type Polybag
Series 11-800
Yarn Gauge 15
Length (English) 8.34 to 10.31 in.
Length (Metric) 212 to 262 mm
Product Line HyFlex
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.