missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves

Product Code. 12608665 Shop All Ansell Products
Change view
Click to view available options
Size:
6
8
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12608665 6 12 pairs
12628665 8 12 pairs
12638665 9 12 pairs
12648665 10 12 pairs
12658665 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12608665 Supplier Ansell Supplier No. 11518060
  • ONLINE EXCLUSIVE PRICE
    227.60 €
    147.41 € / 12 pairs
    Save 80.19 €
    35% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Provides barehand-like dexterity with light duty 18 gauge liner. Lightweight cut-resistant gloves meet ANSI Level 2 cut protection standards.

  • Barehand-like dexterity for high tactility
  • First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
  • Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
  • Soft, sheer fiber breathes to keep hands cool and dry
  • D3 pinky matches natural contours of hand
  • Thin polyurethane coating
  • Coating enables high tactility
  • High abrasion resistance extends glove life

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Blue
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Nylon, Spandex, Dyneema Diamond, Polyurethane
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:3X31B, EN 388:3331
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing
Gender Unisex
Glove Cuff Style Elasticated
Grip Design Rough
Liner Material Nylon, Spandex, Dyneema™
Lining Lined
Model 11-518 6
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 1
Series HyFlex™ 11-518
Thumb Style Wing
Length (English) 8.2 in.
Length (Metric) 21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.