missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-735 Medium-Duty, 10 Gauge Cut Protection Gloves, INTERCEPT™ Technology
GREENER_CHOICE

Product Code. 15599891
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15599891 9 12 pairs
15569891 6 12 pairs
15579891 7 12 pairs
15589891 8 12 pairs
15549891 10 12 pairs
15559891 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15599891 Supplier Ansell Supplier No. 11735090
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Breathable gloves feature Cut Level C (ANSI A4) performance for maximized cut resistance. Constructed from lycra that is soft and cool on the skin for all-day comfort.

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • EN Cut Level 5 (ANSI Level 4)
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color White, Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Fiberglass, HPPE, Nylon, Spandex, Polyethylene
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:4X43C, EN 388:4543
For Use With (Application) Assembly of small parts and components, cutting of small dry or lightly oiled parts and maintenance, general maintenance, metal fabrication
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material Fiberglass, HPPE, Nylon, Spandex
Lining Lined
Model 11-735 9 163845
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Series HyFlex™ 11-735
Thumb Style Wing
Length (English) 8.8 in.
Length (Metric) 22.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.