missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 80-400 Crinkle Latex-Coated Insulated Gloves

Product Code. 11716683 Shop All Ansell Products
Change view
Click to view available options
Size:
9
Unit Size:
12 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11716683 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11716683 Supplier Ansell Supplier No. 80400090
  • ONLINE EXCLUSIVE PRICE
    154.80 €
    100.18 € / 12 pairs
    Save 54.62 €
    35% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermal acrylic liner combined with naturally insulating latex coating provides protection from temperatures down to -30°C (-22°F) for short periods of time.

  • A general purpose glove designed to provide insulation from cold conditions
  • Thermal terry loop acrylic liner with a naturally insulating latex coating
  • Crinkle latex coating increases comfort and grip capabilities
  • Bright yellow color enhances visibility in low or poor light conditions
  • Protection from temperatures as low as 15°C (5°F) for extended periods of time, and -30°C (-22°F) for short-term contact
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Chlorinated No
Coated Area Palm, Fingers
Construction Knit
Coating Material Crinkled latex
Color Hi-vis Yellow
Cut Resistance Rating ANSI A3
Exterior Finish Fully Textured
Hand Specific
Material Acrylic, Latex
Product Type Cold-resistant Gloves
Size 9
Temperature (English) Max. 480°F (≤15 sec.)
Temperature (Metric) Max 250°C (≤15 sec.)
For Use With (Application) Construction, Shipping/Receiving, and Outdoor Winter Use
Glove Cuff Style Knit
Grip Design Crinkle Finish
Liner Material Thermal Acrylic
Lining Lined
Series 80-400
Temperature (English) Min 5°F (Extended), -22°F (Intermittent)
Temperature (Metric) Min. 15°C (Extended), -30°C (Intermittent)
Yarn Gauge 7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.