missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Anti Bacterial and Food Safe Wipes

Product Code. 30058161
Change view
Click to view available options
Dimensions (L x W):
25 x 25 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30058161 25 x 25 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30058161 Supplier Chemsplash Supplier No. 4899
  • ONLINE EXCLUSIVE PRICE
    28.80 €
    22.24 € / Pack of 1
    Save 6.56 €
    22% Off
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Food safe surfaces wipes, tested with EN14476 (Virucidal activity).

Food Safe Surface Wipe

  • Anti-Bacterial, Anti-Fungal
  • Kills Enveloped Viruses, Including Coronavirus, E.Coli, MRSA and More
  • PCS Number: 101013
  • Wipe Size: 20 x 25 cm

Description: The Food Safe Surface Wipe is designed to provide effective cleaning and sanitization for food-safe surfaces. Tested to EN14476 (Virucidal activity), EN 1650:2019 (Yeasticidal and Fungicidal Activity), and EN 1276 (Bactericidal Activity of Chemical Disinfectants), these wipes are proven to kill a wide range of harmful pathogens, including enveloped viruses like Coronavirus, E.Coli, MRSA, and more. They offer a convenient, reliable solution for maintaining hygienic environments in food preparation areas.

Specifications

Product Type Antibacterial Wipe
Length (English) 25 cm
Length (Metric) 25 cm
Width (English) 20 cm
Width (Metric) 20 cm
Material Polypropylene
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 25 x 25 cm
For Use With (Application) Surface Wiping
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.