missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Anti-skid Laminated Polyester Tape

Product Code. 11721655 Shop All Brady Products
Change view
Click to view available options
Color:
Orange
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11721655 Orange 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11721655 Supplier Brady™ Supplier No. 078184
  • ONLINE EXCLUSIVE PRICE
    96.25 €
    92.59 € / 1 rolls
    Save 3.66 €
    3% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-Skid (anti-slip) Laminated Polyester Tape helps to prevent slipping and falling on wet or slippery floors.

  • The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
  • Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
  • Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.

Specifications

Description Roll-Mounted Anti-Skid Tape - Orange
Dimensions (L x W) 18 m x 50 mm
For Use With (Application) Traction on steps, slick floors, and egress pathway marking
Length (English) 59.1 ft.
Length (Metric) 18 m
Packaging Quantity 1 Roll
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness 0.162 mm
Width (English) 1.97 in.
Width (Metric) 50 mm
Adhesive Type Permanent Acrylic
Color Orange
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.