missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon 100™ StandardWeight Wipes
BIOPHARMA

Product Code. 16675504 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Unit Size:
Pack of 1200
Pack of 400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
16675504 30 x 30 cm (12 x 12 in.) Pack of 400
16665504 23 x 23 cm (9 x 9 in.) Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16675504 Supplier Contec™ Supplier No. 495352805

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Anticon 100™ StandardWeight wipes are made from 100% continuous filament polyester with a double-knit no-run interlock construction.

The clean cut edges create a very soft wipe, where the whole of the wipe fabric can be used with no risk of scratching. The wipes are cleanroom laundered and packed in a class 4 cleanroom and exhibit very low particle and fibre counts for a knife cut wipe helping to minimize contamination. Using patented textile technology Anticon 100 Standard Weight wipes achieve high capacity with a quick sorption rate. Ideal for spill control as well as applying disinfectants and cleaning solutions.

Features & Benefits

  • Recommended for ISO Class 5-8 environments
  • Manufactured from 100% continuous filament polyester in a no-run interlock knit construction
  • Patented textile technology creates a polyester wipe with high sorbency
  • Laundered and packed in a Class 4 cleanroom, with knife cut edge
  • Lowest fibres and particles available for a cut edge wipe reduces risk of contamination
  • High sorptive capacity decreases the number of wipes required making it an excellent choice for wiping and absorbing spills in critical cleanroom environments
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Description Flat Stacked
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.