missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Antimony Solution for ICP, 1g/L, HCl Matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Concentration | 1g/L |
Quantity | 100 mL |
Solution Contains | HCl |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Antimony (Sb) 1000mg/l in HCl 20%
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'