missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ H-Flex 1 Swinging Bucket Rotor and Accessories

Product Code. 16595301 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
18 x 15 mL Adapter
33 x 10/12 mL Adapter
400 mL Bottle/Centrilab Adapter
42 x 5/7 mL Adapter
8 x 50 mL Adapter
Biocontainment Lids
Buckets
Cross
Microplate Adapter
Replacement O-Rings
Unit Size:
Each
Pack of 2
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
16595301 Cross Each
16525311 8 x 50 mL Adapter Pack of 2
16535311 18 x 15 mL Adapter Pack of 2
16545311 33 x 10/12 mL Adapter Pack of 2
16555311 42 x 5/7 mL Adapter Pack of 2
16575311 400 mL Bottle/Centrilab Adapter Pack of 2
16505311 Buckets Pack of 2
16515311 Biocontainment Lids Pack of 2
16565311 Microplate Adapter Pack of 2
16585311 Replacement O-Rings Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 16595301 Supplier Thermo Scientific™ Supplier No. 75003300
  • ONLINE EXCLUSIVE PRICE
    3115.50 €
    2930.00 € / Pack of 1
    Save 185.50 €
    5% Off
 Restricted Item
Estimated Shipment: 05-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spin more with less! High capacity and flexibility—all in a small footprint.

Spin more with less! Whether clinical and diagnostic applications or cell culture and other research, now spin conical tubes, blood tubes and microplates all in one rotor for a small-footprint General Purpose centrifuge. High capacity and flexibility—all in a small footprint.

  • Auto-Lock and Click Seal biocontainment lids enable fast, one-handed rotor exchanges and lid locking
  • Spins blood tubes, conical tubes and microplates without changing rotor or buckets
  • Get results faster without the need to change hardware
  • Limit rotor maintenance and contamination potential with slide-coat technology eliminating the need for grease and lubricants
TRUSTED_SUSTAINABILITY

Specifications

Description Cross
Material Cast/Machined Steel with Slide Coating
Type Swinging Bucket Rotor
Capacity See Individual Adapter Capacities
Max. Speed 4297
Radius (Metric) Rmax 174 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series
Angle 90°
Certifications/Compliance Biocontainment Certified by CAMR™, HPA, Porton Down, UK
Biocontainment Yes, when used with biocontainment lids
Autoclavable Autoclavable
Quantity Set of 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.