missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing™ Apollo Analytical Balance with Internal Calibration
GREENER_CHOICE

Product Code. 16814611
Change view
Click to view available options
Capacity:
122 g
220 g
320 g
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
16814611 320 g Each
16834601 122 g Each
16874601 220 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16814611 Supplier A&D Weighing™ Supplier No. GX324A
  • ONLINE EXCLUSIVE PRICE
    3743.16 €
    3349.64 € / Pack of 1
    Save 393.52 €
    10% Off
View all promotions
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Apollo Analytical Series improve productivity and efficiency of your workflows with user-friendly and innovative features. It is designed to provide reliable results across a range of environments and applications.

  • Wide selection including high-capacity, high-resolution, internal calibration (GX-A) or external calibration (GF-A) models
  • Newly developed Smart SHS weighing sensor featuring ECL technology
  • APA (Auto Precision Assessment) – Automatic assessment of the balance performance, calculation and display of standard deviation (repeatability) at the point of use without the need for calibration weights, can be checked daily via a key press
  • Automatic Minimum Weight Calculation and setting via APA function
  • Input minimum weight automatically via APA or manually using weights
  • Visual Minimum Weight alert
  • UAC (User Access Control) – Administrator and operator password access to ensure data integrity
  • Calibration via One-touch, Interval, pre-set times (3) or automatically in response to ambient temperature changes (GX-AE/A)
  • ISD (Impact Shock Detection) – 4 level shock detection with visual and audible feedback, maintain the performance of your investment through correct use of the balance, ideal in automated loading applications and ideal for operator guidance
  • FRD (Flow Rate Display) – Direct display of flow rate of a sample in g/s, g/m, g/h or volume flow rate in mL/s, mL/m, mL/h
  • Up to 10 sample densities can be saved to memory, use in conjunction with the flow Rate Comparator to keep flow rates within designated limits
  • SCF (Statistical Calculation Function) – Display and print various statistical results on the balance display or output to a printer or PC
  • Standard RS232 and Dual Mode USB interface
  • USB can be configured for quick mode (connect to PC without the need for software installation) or bi-directional mode
  • UFC (Universal Flexi Coms) – Configurable data output, ideal for connection to data acquisition systems or barcode label printers etc.
  • Gross/Net/Tare data output, Tare memory, Underhook, Capacity Indicator
  • Large selection of Options and Accessories
  • Built-in fanless ionizer with Quick Ion™ technology and external IR switch (GX-AE)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO
Connection Type RS-232 C and USB
Capacity 320 g
Display Type Reverse-backlit LCD
Readability 0.0001 g
Material Stainless Steel
Model GX-324A
Stabilization Time 2 second (300 g)/1.5 second (100 g)
Electrical Requirements 30 VA to adapter (12 V, 1 A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.