missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Apollo GF-A Series Precision Balance

Product Code. 16691102
Change view
Click to view available options
Capacity:
10,200 g
1100 g
122 g
1220 g
1620 g
220 g
2200 g
320 g
3200 g
420 g
4200 g
620 g
6200 g
Readability:
0.001 g
0.01 g
0.1 g
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Unit Size
16691102 2200 g 0.01 g Each
16601112 220 g 0.001 g Each
16611112 3200 g 0.01 g Each
16621112 320 g 0.001 g Each
16631102 10,200 g 0.1 g Each
16631112 4200 g 0.01 g Each
16641102 10,200 g 0.01 g Each
16641112 420 g 0.001 g Each
16651102 1100 g 0.001 g Each
16651112 6200 g 0.1 g Each
16661102 1220 g 0.01 g Each
16661112 6200 g 0.01 g Each
16671102 122 g 0.001 g Each
16671112 620 g 0.001 g Each
16681102 1620 g 0.001 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 16691102 Supplier A&D Weighing Supplier No. GF2002A
  • ONLINE EXCLUSIVE PRICE
    1850.70 €
    1606.64 € / Pack of 1
    Save 244.06 €
    13% Off
View all promotions
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A&D Apollo Analytical Series improves productivity and efficiency of your workflows with user-friendly and innovative features. It is designed to provide reliable results across a range of environments and applications.

  • Newly developed Smart SHS weighing sensor featuring ECL technology
  • APA (Auto Precision Assessment) – Automatic assessment of the balance performance, calculation and display of Standard Deviation (repeatability) at the point of use without the need for calibration weights, can be checked daily via a key press
  • Automatic Minimum Weight Calculation and setting via APA function
  • Input minimum weight automatically via APA or manually using weights
  • Visual Minimum Weight alert
  • UAC (User Access Control) – Administrator and Operator password access to ensure data integrity
  • Calibration via One-touch, Interval, pre-set times (3) or automatically in response to ambient temperature changes (GX-AE/A)
  • ISD (Patented Impact Shock Detection) – 4 level shock detection with visual and audible feedback, maintain the performance of your investment through correct use of the balance, ideal in automated loading applications and ideal for operator guidance
  • FRD (Flow Rate Display) – Direct display of flow rate of a sample in g/s, g/m, g/h or volume flow rate in mL/s, mL/m, mL/h
  • Up to 10 sample densities can be saved to memory
  • Use in conjunction with the flow Rate Comparator to keep flow rates within designated limits
  • SCF (Statistical Calculation Function) – Display and print various statistical results on the balance display or output to a printer or PC
  • Standard RS232 and Dual Mode USB interface. USB can be configured for quick mode (connect to PC without the need for software installation) or bi-directional mode
  • UFC (Universal Flexi Coms) – configurable data output, ideal for connection to data acquisition systems or barcode label printers etc.
  • Gross/Net/Tare data output, Tare memory, Underhook, Capacity Indicator
  • Large selection of Options and Accessories
  • Built-in fanless ionizer with Quick Ion™ technology and external IR switch (GX-AE)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO
Connection Type RS-232 C and USB
Capacity 2200 g
Display Type Reverse-backlit LCD
Readability 0.01 g
Material Stainless Steel
Model GF-2002A
Stabilization Time 1 second
Electrical Requirements 30 VA to adapter (12 V, 1 A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.