missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ JUN™ Dye Spectral Calibration Plate for Multiplex qPCR, Fast 96-well

Product Code. 15870843 Shop All Applied Biosystems Products
Change view
Click to view available options
Quantity:
1 plate
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15870843 1 plate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15870843 Supplier Applied Biosystems™ Supplier No. A24735
  • ONLINE EXCLUSIVE PRICE
    215.00 €
    129.00 € / Pack of 1
    Save 86.00 €
    40% Off
 Restricted Item
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for JUN dye spectral calibration of your 7500 Fast, ViiA 7, QuantStudio 6 Flex and 7 Flex, and QuantStudio 12K Flex real-time PCR systems with a Fast 96-well block.

Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.

Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions. The dye formulation will improve results with multiplexing by more accurately representing fluorescent spectra found in real-time PCR experiments.

Order Info

Store in freezer (-5° to -30°C)

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at -20°C ±5°C
Calibrated Dye JUN™
For Use With (Equipment) 7500 Fast System, QuantStudio™, ViiA™ 7 System
Product Type Dye Spectral Calibration Plate
For Use With (Application) Real Time PCR (qPCR)
Quantity 1 plate
Calibration Type Spectral Calibration

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.