Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 mL
Description
Includes
Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2mL.
Requires
Either caps or full plate seal.
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700 and 2720 Thermal Cycler.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Polished surface and conical bottom allow maximum sample recovery
- Provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
- Thin, conical wall is engineered to provide optimal contact with sample block, while uniform wall thickness ensures optimal heat transfer for precise PCR results
- Tubes undergo stringent quality testing to ensure reproducible results
- Platform: 2720 Thermal Cycler, GeneAmp™ 9700, ProFlex™ PCR System, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Specifications
Specifications
| Certifications/Compliance | Certified DNA/RNase Free |
| Color | Natural |
| Volume (Metric) Working | 0.1 mL |
| Volume (Metric) | 0.15 mL |
| Quantity | 2,000 tubes |
| For Use With (Equipment) | Thermal Cyclers or Real-Time PCR Systems |
| Product Line | MicroAmp™ |
| Material | Polypropylene |
| Content And Storage | Includes 2,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml. Requires either caps or full plate seal. Recommended maximum reaction volume is 100 μl. Store at room temperature. |
| Reaction Speed | Fast |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.