Learn More
Applied Biosystems™ MUSTANG PURPLE™ Dye Spectral Calibration Plate for Multiplex qPCR, 384-well
Shop All Applied Biosystems ProductsDescrizione
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions.
Order Info
Dry ice shipping; store in freezer (-5° to -30°C)
Specifica
Specifica
| Content And Storage | Store in Freezer (-5°C to -30°C). |
| Calibrated Dye | Mustang Purple™ |
| For Use With (Equipment) | QuantStudio™, ViiA™ 7 System |
| Product Type | Dye Spectral Calibration Plate |
| For Use With (Application) | Real Time PCR (qPCR) |
| Shipping Condition | Dry Ice |
| Quantity | 1 plate |
| Calibration Type | Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.