missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Normalization Kit, Fast 96-well

Used to maintain your real-time PCR instrument with Fast 96-well block.

Brand:  Applied Biosystems™ 4443774

Additional Details : Weight : 0.09500kg

Product Code. 15800413

  • 340.00 € / Pack of 2
Estimated Shipment: 17-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: FAM™/ROX™ normalization plate and one VIC™/ROX normalization plate

Description

Description

Normalization plates are used to calibrate different instruments. The kit contains one FAM™/ROX™ normalization plate and one VIC™/ROX™ normalization plate. Please see your instrument user guide for full instructions on use.

See instrument user guide for full instructions.

Order Info

Dry ice shipping; store in freezer (-5° to -30°C)

Specifications

Specifications

Store at –20°C ± 5°C.
ViiA™ 7 Dx System, QuantStudio™ Dx
Real Time PCR (qPCR)
Spectral Calibration
Proprietary Mix
Normalization Kit
Dry Ice
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For in vitro Diagnostic Use.