missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Proteinase K for MagMAX™ DNA Multi-Sample Ultra Kit

Product Code. 15671822 Shop All Applied Biosystems Products
Change view
Click to view available options
Quantity:
4 mL
Unit Size:
4mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15671822 4 mL 4mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15671822 Supplier Applied Biosystems™ Supplier No. A25561

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This is the same proteinase K found in the MagMAX™ DNA Multi-Sample Ultra Kit (Cat. No. A25597, A25598), available separately in case more proteinase K is required for a particular application.

This is the same proteinase K found in the MagMAX™ DNA Multi-Sample Ultra Kit (Cat. No. A25597, A25598), available separately in case more proteinase K is required for a particular application.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in freezer (-5 to -30°C).
Format Kit
For Use With (Application) DNA Extraction
Product Line MagMAX
Product Type Proteinase K
Quantity 4 mL

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.