missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Aqua Dest

Product Code. 30158324
Change view
Click to view available options
Quantity:
1 L
Unit Size:
Pack of 23
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30158324 1 L Pack of 23
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158324 Supplier Heinz Herenz Supplier No. 1133775
  • ONLINE EXCLUSIVE PRICE
    104.56 €
    66.70 € / Pack of 23
    Save 37.86 €
    36% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

1000 mL Aqua Dest container.

  • Single demineralized
  • For use in laboratories, beauty salons, photo studios, households and gardening.
  • Microfiltrated to be used for pharmaceutical, chemical, and technical applications

Specifications

Product Type Cleaner
Color-coded No
Form Clear Liquid
Scent Unscented
Sterility Non-sterile
Appearance Clear
Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Filtered Filtered
Flammable No
Quantity 1 L
Size 1 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.