missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aqua Sampler

Product Code. 10207472 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
350 mL
700 mL
1050 mL
Length (Metric):
40 cm
76 cm
107 cm
Unit Size:
Each
Product Code. Capacity (Metric) Length (Metric) unitSize
10207472 350 mL 40 cm Each
10571065 700 mL 76 cm Each
10188701 1050 mL 107 cm Each
3 options
This item is not returnable. View return policy

Product Code. 10207472

Brand: Buerkle™ 53080350

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampler for ground water samples from wells, pits and other sources.

  • Fits all normal well shafts with control openings to 2in diameter, without tilting or getting stuck
  • Ultra-pure materials guarantee the highest degree of sample purity
  • Easy to clean thanks to rounded edges and threads
  • FEP/PTFE ultra-pure, anti-adhesive surface
  • Without cable
TRUSTED_SUSTAINABILITY

Specifications

Product Type AquaSampler
Material PTFE, FEP
Capacity (Metric) 350 mL
For Use With (Application) For Ground Water Samples From Wells, Pits and Other Sources
Diameter (Metric) Outer 46 mm
Length (Metric) 40 cm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.