missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Mat, Series 45

Product Code. 17108620
Change view
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 91.4 cm
180 x 120 cm
Color:
Black
Blue
Brown
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Quantity unitSize
17108620 90 x 60 cm Black 1 Ea. Each
17158580 90 x 60 cm Black 6 Pk. Pack of 6
17138620 180 x 120 cm Blue 1 Ea. Each
17118630 90 x 60 cm Blue 1 Ea. Each
17188590 90 x 60 cm Blue 6 Pk. Pack of 6
17128630 90 x 60 cm Brown 1 Ea. Each
17168580 90 x 60 cm Brown 6 Pk. Pack of 6
17148570 150 x 91.4 cm Black 1 Ea. Each
17178570 150 x 91.4 cm Blue 1 Ea. Each
17148620 150 x 91.4 cm Brown 1 Ea. Each
17158570 180 x 120 cm Black 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17108620 Supplier 3M™ Nomad™ Supplier No. 7000062939

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A high performance entrance mat for low traffic applications. The true cost of entrance matting is not the actual cost of the product, but rather what it can save in annual cleaning and maintenance costs over its lifetime.

  • Stops 80% of dirt and moisture at the door
  • For low traffic applications (Up to 500 crossings per day)
  • Dual-fiber tuft traps & absorbs dirt and moisture more effectively than conventional matting
  • Backed with slip resistant PVC
  • Can be easily bonded and edged
  • Available in black, brown, and blue
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 90 x 60 cm
For Use With (Application) Low traffic areas
Model Nomad™ Aqua, Series 45
Quantity 1 Ea.
Resistance Slip-resistant
Thickness (Metric) 5.6 mm
Color Black
Length (Metric) 90 cm
Material PVC (Backing)
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.