missing translation for 'onlineSavingsMsg'
Learn More

Notrax Aqua Trap™ Robust Barrier Mat with Raised Domes

Product Code. 17761948
Change view
Click to view available options
Length (English):
35 in.
59 in.
71 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
17761948 35 in. Each
17701958 59 in. Each
17741958 71 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17761948 Supplier Notrax Supplier No. 150S0023CH
  • ONLINE EXCLUSIVE PRICE
    43.05 €
    37.19 € / Pack of 1
    Save 5.86 €
    13% Off
View all promotions
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

True to its name, this patented perimeter Aqua Dam forms a tray that can hold up to 6 liters of water per square meter and is treated with an anti microbial carpet treatment to stop bacteria and germs at the entrance.

  • True to its name, this patented perimeter ''Aqua Dam'' forms a tray that can hold up to 6 liters of water per square meter
  • The textile top surface is high pressure moulded into a bubble design on an indestructible rubber base to withstand the heaviest of foot traffic
  • Unsurpassed ability to scrape debris from shoes while maintaining its great looking appearance for the longest time
  • Unique slip resistant gripper pattern on the back

Specifica

Color Charcoal
Length (English) 35 in.
Length (Metric) 90 cm
Material Polyester
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.