missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Aquarius™ Hand Cleanser Dispenser

Product Code. 16692812
Change view
Click to view available options
Color:
Black
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16692812 White Each
16602822 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16692812 Supplier Kimberly-Clark™ Supplier No. 6955
  • ONLINE EXCLUSIVE PRICE
    57.00 €
    24.94 € / Pack of 1
    Save 32.06 €
    56% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The easy clean, wall mounted Aquarius™ Hand Cleanser Dispenser is designed to deliver just the right amount of product needed every time, reducing usage and minimising waste.

  • Designed to work in harmony with the trusted and familiar Kleenex™ and Scott™ brands
  • Designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs.
  • The hand wash dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
  • The high-gloss, contemporary design of this wall mounted hand wash dispenser makes it the ideal hand liquid and foam soap dispenser for any washroom environment.
  • The essential hand cleanser dispenser in a high capacity format with simple to unlock and easy refilling.
  • Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through controlled dispensing.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Manual Dispenser
Color White
Length (English) 9.3 in.
Length (Metric) 23.7 cm
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Height (English) 9.7 in.
Height (Metric) 24.7 cm
Holds Cleanser Cassette
Material Plastic
Mounting Wall or Surface Mount
No. of Compartments 1
Product Style Hinged Lid with Front Opening
Capacity (English) 33.8 oz.
Capacity (Metric) 1 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.