missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Aquarius™ Rolled Hand Towel Dispenser

Product Code. 16863743
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16863743 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16863743 Supplier Kimberly-Clark™ Supplier No. 7375
  • ONLINE EXCLUSIVE PRICE
    114.00 €
    64.91 € / Pack of 1
    Save 49.09 €
    43% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A smooth, compact design for one-wipe-clean and single sheet dispensing enhances washroom hygiene. Never-run-out stub roll feature for a continuous hand towel supply with the Aquarius™ Rolled Hand Towel Dispenser, ideal for high traffic washrooms.

  • Designed to work in harmony with the trusted and familiar Kleenex™ and Scott™ brands.
  • These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs.
  • Our Aquarius™ rolled hand towel dispenser pairs innovation and style with exceptional performance.
  • This roll paper towel dispenser, with never-run-out stub roll feature for a continuous rolled towel supply, is ideal for high traffic washrooms where consistency is key.
  • This compact towel roll dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
  • This Aquarius™ hand towel dispenser offers advanced protection against cross-contamination and is the most hygienic dispenser on the market.
  • The paper towel roll dispenser delivers controlled single sheet dispensing so users only touch the product they use, reducing contamination.
  • Single sheet dispensing also minimises waste, helping to cut unnecessary costs.
  • The white Aquarius™ roll hand towel dispenser is also available in black (code 7376) and Slimroll™ (white 7955, black 7956) options, to suit all washrooms.
  • This commercial paper towel dispenser measures 37.4 cm (H) x 29.7 cm (W) x 24.8 cm (D).
  • The Kimberly-Clark dispenser is compatible with a variety of Kleenex™ and Scott™ rolled hand towels from Kimberly-Clark, recommended: 6780, 6691, 6692 and also compatible with: 6626.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Paper Towel Dispenser
Color White
Depth (English) 9.8 in.
Depth (Metric) 24.8 cm
Width (English) 11.7 in.
Width (Metric) 29.7 cm
Height (English) 14.7 in.
Height (Metric) 37.4 cm
Holds Hand Towel
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Front Opening
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.