missing translation for 'onlineSavingsMsg'
Learn More

Brand™ AR-GLAS™ Serological Pipets

Product Code. 11708168 Shop All Brand Products
Change view
Click to view available options
Capacity: 10mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11708168 Capacity: 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11708168 Supplier Brand™ Supplier No. 27113
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ AR-GLAS™ Serological Pipets include a large tip diameter to allow for total delivery. Short graduation marks and inscriptions in ETERNA amber stain.

  • Manufactured from AR-GLAS™ Soda-lime glass.
  • Calibrated to deliver (TD, Ex).
  • Large tip diameter allows for total delivery.
  • Short graduation marks and inscriptions in ETERNA amber stain.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Diameter (Metric) Outer 2 mm
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduations 0.1 mL
Negative Graduations -3 mL
Tolerance ±0.2 mL
Volume (Metric) 10 mL
Type Serological Pipette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.